GE TEB122Y100 Breaker, Molded Case, 100A, 2P, 240VAC, Q-Line, TEB

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    TEB122Y100
  • Rexel Part Number:

    614872
  • UPC:

    78316406764

Breaker, Molded Case, 100 Amp, 2-Pole, 240 Volt AC, Q-Line, TEB

$ 611.69 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # TEB122Y100

Rexel Part # 614872

UPC 78316406764

UNSPSC 39121601

Amps 100

Family / Style TEB

Interrupt Rating AC 10000

Mounting Bolt-On

Poles 2

Type Breaker

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch