GE THED113020 Breaker, Molded Case, 20A, 1P, 277VAC, 65kAIC

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    THED113020
  • Rexel Part Number:

    57258
  • UPC:

    78316413867

Breaker, Molded Case, 20 Amp, 1-Pole, 277 Volt AC, 65 kAIC, Thermal Magnetic

$ 666.39 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # THED113020

Rexel Part # 57258

UPC 78316413867

UNSPSC 39121601

Amps 20

Family / Style THED

Interrupt Rating AC 65000

Mounting Bolt-On

Poles 1

Type Breaker

Volts AC 277

Place your Will Call order by clicking the cart button next to the appropriate Branch