GE THQD22225 Breaker, 225A, 2P, 240V, Q-Line, 22 kAIC, Lug In/Lug Out

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    THQD22225
  • Rexel Part Number:

    329510
  • UPC:

    78316408789

225 Amp, 2-Pole, Miniature Industrial Circuit Breaker, Lug In/Lug Out Type, Q-Line Series, 22 kAIC, 240 Volt AC

$ 1,070.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # THQD22225

Rexel Part # 329510

UPC 78316408789

UNSPSC 39121601

Amps 225

Family / Style THQ

Interrupt Rating AC 22000

Mounting Panel

Poles 2

Type Breaker

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch