GE THQD32125WL Breaker, 125A, 3P, 240V, Q-Line, 22 kAIC, Lug In/Lug Out, w/Lugs

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    THQD32125WL
  • Rexel Part Number:

    78053
  • UPC:

    78316408793

125 Amp, 3-Pole, Miniature Industrial Circuit Breaker, Lug In/Lug Out Type, Q-Line Series, 22 kAIC, 240 Volt AC, with Lugs

$ 1,089.07 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # THQD32125WL

Rexel Part # 78053

UPC 78316408793

UNSPSC 39121601

Amps 125

Family / Style THQ

Interrupt Rating AC 22000

Mounting Panel

Poles 3

Type Breaker

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch