GE Industrial THQD32200 Breaker, 200A, 3P, 240V, Q-Line, 22 kAIC, Lug In/Lug Out

  • Mfr/Brand Name:

    GE Industrial
  • Mfr Number:

    THQD32200
  • Rexel Part Number:

    78056
  • UPC:

    783164087987

200 Amp, 3-Pole, Miniature Industrial Circuit Breaker, Lug In/Lug Out Type, Q-Line Series, 22 kAIC, 240 Volt AC

$ 1,073.28 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE Industrial

Mfr Part # THQD32200

Rexel Part # 78056

UPC 783164087987

UNSPSC 39121601

Amps 200

Family / Style THQ

Interrupt Rating AC 22000

Mounting Panel

Poles 3

Type Breaker

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch