Square D FAL320801021 MOLDED CASE

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    FAL320801021
  • Rexel Part Number:

    394515
  • UPC:

    78590107440

SQD FAL320801021 MOLDED CASE

$ 1,458.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # FAL320801021

Rexel Part # 394515

UPC 78590107440

UNSPSC 39121616

Square D FAL320801021 MOLDED CASE is rated 3.3 out of 5 by 7.
Rated 5 out of 5 by from Loved it so much, bought a second one for bedroom The network firmware has great options with plenty of room for expansion. Joined Netflix and love the streamining instant movies, so fast and sharp. Great sound with the optical cable. Love to see my Picasa web albums on the big screen. Pandora sounds incredible. Fun to be able to insert SD card for pictures or to listen to music. All of these and not to mention its also a Bluray player.
Date published: 2010-11-04
Rated 5 out of 5 by from Either I got lucky or others need update? Either I got lucky or the users who have trouble didnt upgrade firmware. This was easy to hook up, I connected ethernet cable before firing it up. On first boot up it asked to upgrade software which I did. I have never had such a positive experience but cant compare it with anyone that didnt upgrade firmware. It does a great job with old DVDs and I have bought many different BluRay titles that have all played flawlessly. Also easy to set up remote for TV control as well. I have a friend who was shocked by how fast and easy it is to play disc without waiting for long boot ups and menus Buy this player and do firmware update and you wont be disappointed. I dont normally write reviews but felt this product deserved better than the average rating that shows.
Date published: 2011-03-05
Rated 1 out of 5 by from Got a lemon I realize every now and then one slips by, but...i bought this as a gift for my mother, who was excited to get something new and "modern"...She bought quite a few blu-ray disks, and not a single one would play. All produced the error message of "incompatible disk". It played the regular dvd's just fine, but not the blu-ray, which of course cost more $$. I'm returning it....
Date published: 2010-12-11
Rated 1 out of 5 by from BAD BAD BAD I have had nothing but trouble with my Blue Ray. Net flix gets hardly works ... all the old dvd play great but new ones and the blue ray discs stop palying after a few minutes ... get tons of errors and it freezes up all the time. spend more time trouble shooting than using.
Date published: 2011-01-05
Rated 2 out of 5 by from Glitchy Need a special converter to get wifi. Could not access any of the network accounts. the Netflix account was locked down to just two movies: Wall Street and Men Who Stare at Goats. No way to delete the netflix account it found.
Date published: 2010-10-14
Rated 5 out of 5 by from Great technology at a great price. This Blu-Ray player is great. The number of features at the price for this unit is spectacular. The sound and video is great. I am especially impressed by the quality of the DVD upscaling after some settings are modified.
Date published: 2010-12-21
Rated 4 out of 5 by from Great unit I bought a Sony with Wi-Fi built in. Had so many problems with streaming Netflix that I took it back and bought this unit. I have not had any problems with Netfilix streaming and the unit is easy to use. Most importantly is works great with the Panasonic LCD TV.
Date published: 2010-11-07
  • y_2017, m_1, d_20, h_16
  • bvseo_bulk, prod_bvrr, vn_bulk_0.0
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_7
  • loc_en_US, sid_394515, prod, sort_[SortEntry(order=RELEVANCE, direction=DESCENDING)]
  • clientName_rexel

Place your Will Call order by clicking the cart button next to the appropriate Branch