Square D FH16100A SQD FH16100A MOLDED CASE CIRCUIT

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    FH16100A
  • Rexel Part Number:

    497651
  • UPC:

    78590133807

SQD FH16100A MOLDED CASE CIRCUIT BREAKER 277V 100A

$ 563.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # FH16100A

Rexel Part # 497651

UPC 78590133807

UNSPSC 39121616

Square D FH16100A SQD FH16100A MOLDED CASE CIRCUIT is rated 4.6 out of 5 by 5.
Rated 5 out of 5 by from Great Camcorder with superb features I traded in my old Panasonic PV-GS400 camcorder which was one of the best camcorders of its time. So I wanted one as good or better than that. I was not disappointed with the results of this new TM900 camcorder, as it has exceeded my expectations. The audio-video quality is excellent and looks fantastic, when connected to a large HDTV. The performance of the video recording indoors is very good and the anti-shake feature prevents any blur while hand recording. Have not tested the 3D features, as I will need to buy the 3D lens in the future, when prices come down. Overall, both the still photos and the video performance of this camcorder have surpassed my expectations and recommend it to anybody who needs quality recording.
Date published: 2011-03-02
Rated 5 out of 5 by from BEST CAMCORDER EVER BOUGHT!! BEST CAMCORDER EVER, I USE IT FOR PRO USE!
Date published: 2011-06-28
Rated 4 out of 5 by from very good but could be better needs: wider angle lens better software 24 avchd mode 60p to disk capability
Date published: 2011-07-06
Rated 5 out of 5 by from Excellent Camocorder Very light to carry around, with easy to use manual controls.
Date published: 2011-03-08
Rated 4 out of 5 by from Very Good Camcorder I bought this camcorder for our vacation. The video quality is very good in in bright light and in outdoor, but in low-light conditions picture is not sharp and the color is dull. The battery that came with the camera lasting less than 40 minutes recording time. An extra battery is needed and the camcorder doesn't come with external battery charger. The zoom wheel is very nice but it is creating click noise.
Date published: 2011-09-15
  • y_2017, m_1, d_23, h_3
  • bvseo_bulk, prod_bvrr, vn_bulk_0.0
  • cp_1, bvpage1
  • co_hasreviews, tv_0, tr_5
  • loc_en_US, sid_497651, prod, sort_[SortEntry(order=RELEVANCE, direction=DESCENDING)]
  • clientName_rexel

Place your Will Call order by clicking the cart button next to the appropriate Branch