Square D QBA32225 Breaker, Molded Case, 225A, 240VAC, 3P, Plug in, 10kAIC, I-Line

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    QBA32225
  • Rexel Part Number:

    39352
  • UPC:

    78590170296

Breaker, Molded Case, 225 Amp, 24o Volt AC, 3-Pole, Plug in, 10 kAIC, I-Line, Powerpact Q

$ 1,913.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # QBA32225

Rexel Part # 39352

UPC 78590170296

UNSPSC 39121616

Amps 225

Family / Style QBA

Interrupt Rating AC 10000

Mounting Panel

Poles 3

Type Breaker

Volts AC 240

Place your Will Call order by clicking the cart button next to the appropriate Branch