Square D QBL22150 Breaker, Molded Case, 150A, 2P, 240VAC, Type Q-Frame, 10 kAIC

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    QBL22150
  • Rexel Part Number:

    39308
  • UPC:

    78590141257

Breaker, Molded Case, Powerpact Q-Frame, 150 Amp, 2-Pole, 240 Volt AC, AC Magnetic Trip Settings: 1200 Hold, 2400 Trip, 10 kAIC

$ 474.00 / EA
EA = EACH

    Currently unavailable for online purchase.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # QBL22150

Rexel Part # 39308

UPC 78590141257

UNSPSC 39121616

Amps 150

Family / Style QBL

Interrupt Rating AC 10000

Mounting Panel

Poles 2

Type Breaker

Volts AC 240

Place your Will Call order by clicking the cart button next to the appropriate Branch