Square D QBL32175 Breaker, Molded Case, 175A, 3P,240VAC, Q Frame, 10kAIC

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    QBL32175
  • Rexel Part Number:

    39514
  • UPC:

    78590167249

Breaker, Molded Case, 175 Amp, 3-Pole, 240 Volt AC, Q Frame, 10 kAIC, Fixed Thermal Magnetic

$ 1,248.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # QBL32175

Rexel Part # 39514

UPC 78590167249

UNSPSC 39121616

Amps 175

Family / Style QBL

Interrupt Rating AC 10000

Mounting Panel

Poles 3

Type Breaker

Volts AC 240

Place your Will Call order by clicking the cart button next to the appropriate Branch