Square D QBL32200 Breaker, Molded Case, 200A, 3P, 240VAC, Type Q-Frame, 10 kAIC

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    QBL32200
  • Rexel Part Number:

    61695
  • UPC:

    78590141786

Breaker, Molded Case, Powerpact Q-Frame, 200 Amp, 3-Pole, 240 Volt AC, AC Magnetic Trip Settings: 1200 Hold, 2400 Trip, 10 kAIC

$ 1,248.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # QBL32200

Rexel Part # 61695

UPC 78590141786

UNSPSC 39121616

Amps 200

Family / Style QBL

Interrupt Rating AC 10000

Mounting Panel

Poles 3

Type Breaker

Volts AC 240

Place your Will Call order by clicking the cart button next to the appropriate Branch