Square D QBM32200TN Breaker, Molded Case, 200A, 3P, 240VAC, 10kAIC, Lugs/Terminals

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    QBM32200TN
  • Rexel Part Number:

    68596
  • UPC:

    78590166267

Breaker, Molded Case, 200 Amp, 3-Pole, 240 Volt AC, 10 kAIC, Lugs (ON End), Terminal Nut Kit, (OFF End)

$ 1,248.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # QBM32200TN

Rexel Part # 68596

UPC 78590166267

UNSPSC 39121616

Amps 200

Family / Style QBM

Interrupt Rating AC 10000

Mounting Panel

Poles 3

Type Breaker

Volts AC 240

Place your Will Call order by clicking the cart button next to the appropriate Branch