Square D QBP22125TM Breaker, Molded Case, 125A, 2P, 240VAC, 10kAIC, Lugs on OFF End

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    QBP22125TM
  • Rexel Part Number:

    68605
  • UPC:

    78590166265

Breaker, Molded Case, 125 Amp, 2-Pole, 240 Volt AC, 10 kAIC, Lugs on OFF End

$ 474.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # QBP22125TM

Rexel Part # 68605

UPC 78590166265

UNSPSC 39121616

Amps 125

Family / Style QBP

Interrupt Rating AC 10000

Mounting Panel

Poles 2

Type Breaker

Volts AC 240

Place your Will Call order by clicking the cart button next to the appropriate Branch