Square D QBP22150TM Breaker, Molded Case, 150A, 2P, 240VAC, 10kAIC, Lugs on OFF End

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    QBP22150TM
  • Rexel Part Number:

    68577
  • UPC:

    78590167246

Breaker, Molded Case, 150 Amp, 2-Pole, 240 Volt AC, 10 kAIC, Lugs on OFF End

$ 474.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # QBP22150TM

Rexel Part # 68577

UPC 78590167246

UNSPSC 39121616

Amps 150

Family / Style QBP

Interrupt Rating AC 10000

Mounting Panel

Poles 2

Type Breaker

Volts AC 240

Place your Will Call order by clicking the cart button next to the appropriate Branch