Square D QBP22200TM Breaker, Molded Case, 200A, 2P, 240VAC, 10kAIC, Lugs on OFF End

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    QBP22200TM
  • Rexel Part Number:

    65461
  • UPC:

    78590170286

Breaker, Molded Case, 200 Amp, 2-Pole, 240 Volt AC, 10 kAIC, Lugs on OFF End

$ 474.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # QBP22200TM

Rexel Part # 65461

UPC 78590170286

UNSPSC 39121616

Amps 200

Family / Style Powerpact Q Frame

Interrupt Rating AC 10000

Mounting Panel

Poles 2

Type Breaker

Volts AC 240

Place your Will Call order by clicking the cart button next to the appropriate Branch