Square D QDA32125 Breaker, Molded Case, 125A, 3P, 240VAC, 25kAIC, Powerpact Q

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    QDA32125
  • Rexel Part Number:

    404923
  • UPC:

    78590170290

Breaker, Molded Case, 125 Amp, 3-Pole, 240 Volt AC, 25 kAIC, Powerpact Q

$ 2,069.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # QDA32125

Rexel Part # 404923

UPC 78590170290

UNSPSC 39121616

Amps 125

Family / Style QDA

Interrupt Rating AC 25000

Poles 3

Type Breaker

Volts AC 240

Place your Will Call order by clicking the cart button next to the appropriate Branch