Square D QDL22150 Breaker, Molded Case, 150A, 2P, 240VAC, 25kAIC, Powerpact Q

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    QDL22150
  • Rexel Part Number:

    199619
  • UPC:

    78590141259

Breaker, Molded Case, 150 Amp, 2-Pole, 240 Volt AC, 25 kAIC, Powerpact Q, Lug in , Lug Out

$ 1,143.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # QDL22150

Rexel Part # 199619

UPC 78590141259

UNSPSC 39121616

Amps 150

Family / Style QDL

Interrupt Rating AC 25000

Poles 2

Type Breaker

Volts AC 240

Place your Will Call order by clicking the cart button next to the appropriate Branch