Square D QDL32225 Breaker, Molded Case, 225A, 3P, 240VAC, 25kAIC, Powerpact Q

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    QDL32225
  • Rexel Part Number:

    165937
  • UPC:

    78590167247

Breaker, Molded Case, 225 Amp, 3-Pole, 240 Volt AC, 25 kAIC, Powerpact Q, Lug in , Lug Out

$ 1,784.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # QDL32225

Rexel Part # 165937

UPC 78590167247

UNSPSC 39121616

Amps 225

Family / Style QDL

Interrupt Rating AC 25000

Poles 3

Type Breaker

Volts AC 240

Place your Will Call order by clicking the cart button next to the appropriate Branch