Square D QDP22150TM Breaker, Molded Case, 150A, 2P, 240VAC, 25kAIC, Lugs on OFF End

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    QDP22150TM
  • Rexel Part Number:

    149379
  • UPC:

    78590166239

Breaker, Molded Case, 150 Amp, 2-Pole, 240 Volt AC, 25 kAIC, Lugs on OFF End

$ 1,143.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # QDP22150TM

Rexel Part # 149379

UPC 78590166239

UNSPSC 39121616

Amps 150

Family / Style Powerpact Q Frame

Interrupt Rating AC 25000

Mounting Panel

Poles 2

Type Breaker

Volts AC 240

Place your Will Call order by clicking the cart button next to the appropriate Branch