Square D QDP32200TM Breaker, Molded Case, 200A, 3P, 25kAIC, for EZM, Tenant Circuit

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    QDP32200TM
  • Rexel Part Number:

    66859
  • UPC:

    78590167139

Breaker, Molded Case, 200 Amp, 3-Pole, 240 Volt AC, 25 kAIC, for EZM, Tenant Circuit

$ 1,784.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # QDP32200TM

Rexel Part # 66859

UPC 78590167139

UNSPSC 39121616

Amps 200

Family / Style QDP

Interrupt Rating AC 25000

Mounting Panel

Poles 3

Type Breaker

Volts AC 240

Place your Will Call order by clicking the cart button next to the appropriate Branch