Square D QGL32200 Breaker, Molded Case, 200A, 3P, 240VAC, 65kAIC, Powerpact Q

  • Mfr/Brand Name:

    Square D
  • Mfr Number:

    QGL32200
  • Rexel Part Number:

    61742
  • UPC:

    78590170564

Breaker, Molded Case, 200 Amp, 3-Pole, 240 Volt AC, 65 kAIC, Powerpact Q, Lug In , Lug Out

$ 2,442.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Square D

Mfr Part # QGL32200

Rexel Part # 61742

UPC 78590170564

UNSPSC 39121616

Amps 200

Family / Style QGL

Interrupt Rating AC 65000

Poles 3

Type Breaker

Volts AC 240

Place your Will Call order by clicking the cart button next to the appropriate Branch