Siemens QJ23B150 Breaker, Molded Case, 150A, 3P, 240VAC, 10 kAIC, Main Type

  • Mfr/Brand Name:

    Siemens
  • Mfr Number:

    QJ23B150
  • Rexel Part Number:

    13143
  • UPC:

    783643193789

150 Amp, 3-Pole, Main Type Breaker, 240 Volt AC, 10 kAIC, Type QJ2

$ 1,676.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Siemens

Mfr Part # QJ23B150

Rexel Part # 13143

UPC 783643193789

UNSPSC 39121601

Amps 150

Family / Style QJ2

Interrupt Rating AC 10000

Poles 3

Type Breaker

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch