Siemens QJ23B200H Breaker, Molded Case, 300A, 3P, 240VAC, 42 kAIC, Main Type

  • Mfr/Brand Name:

    Siemens
  • Mfr Number:

    QJ23B200H
  • Rexel Part Number:

    12919
  • UPC:

    783643194007

200 Amp, 3-Pole, Main Type Breaker, 240 Volt AC, 42 kAIC, Type QJ2H

$ 2,978.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Siemens

Mfr Part # QJ23B200H

Rexel Part # 12919

UPC 783643194007

UNSPSC 39121601

Amps 200

Family / Style QJ2H

Interrupt Rating AC 42000

Poles 3

Type Breaker

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch