Acme FS-3-250 250VA, CE Series CPT

  • Mfr/Brand Name:

    Acme
  • Mfr Number:

    FS-3-250
  • Rexel Part Number:

    80891
  • UPC:

    047503087886

250 VA, 1-Phase, 240/416/480/600, 230/400/460/575, 220/380/440/550, 208/500< Primary Volts - 99/120/130, 95/115/125, 91/110/120, 85/100/110V Secondary Volts. CE Industrial Control Transformer, 80 Degree C, Copper Magnet Wire. Includes: Finger Guards.

$ 310.44 / EA
EA = EACH

    Leadtime for this product varies.

Qty EA

Multiple 1

Mfr / Brand Acme

Mfr Part # FS-3-250

Rexel Part # 80891

UPC 047503087886

UNSPSC 39121026

Family / Style CE

Phase 1

Type Industrial Control

Volt Amps 250

Volts AC 85

Place your Will Call order by clicking the cart button next to the appropriate Branch