Acme FS3150 Transformer, 150VA, 208X600 - 85X130 Secondary, Industrial control

  • Mfr/Brand Name:

    Acme
  • Mfr Number:

    FS3150
  • Rexel Part Number:

    71804
  • UPC:

    04750312032

Industrial Control Transformer, 150 VA, 240/416/480/600; 230/400/460/575; 220/380/440/550; 208/500 Primary Voltage, 99/120/130; 95/115/125; 91/110/120; 85/100/110 Secondary, European Rating of 490 VA

$ 263.67 / EA
EA = EACH

    This item requires special handling.

Qty EA

Multiple 1

Mfr / Brand Acme

Mfr Part # FS3150

Rexel Part # 71804

UPC 04750312032

UNSPSC 39121026

Family / Style Industrial Control

Product Depth 4.15 in

Product Height 3.31 in

Product Weight 8 lb

Product Width 4.50 in

Type Transformer

Volt Amps 150

Volts AC Range 240/416/480/600

Place your Will Call order by clicking the cart button next to the appropriate Branch