Eaton DG221URB Safety Switch, 30A, 2P, 240V, Type DG, Non-Fusible, NEMA 3R

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    DG221URB
  • Rexel Part Number:

    58924
  • UPC:

    782113120232

30 AMP, 2-Pole, General Duty Safety Switch, Non-Fusible, 240 VAC, NEMA 3R. Enclosure Dims: H: 10.81", W: 6.38", D: 3.75".

$ 250.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # DG221URB

Rexel Part # 58924

UPC 782113120232

UNSPSC 39122205

Amps 30

Family / Style DG

IP/NEMA Rating 3R

Material Steel

Mounting Surface

Phase 1

Poles 2

Type Safety Switch

Volts AC 240

Place your Will Call order by clicking the cart button next to the appropriate Branch