Eaton DG222NGB Safety Switch, 60A, 2P, 240V, Type DG, Fusible, NEMA 1

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    DG222NGB
  • Rexel Part Number:

    59569
  • UPC:

    782113144214

60 AMP, 2-Pole, General Duty Safety Switch, Cartridge Fuse Type, Fusible with Neutral, 240 VAC, NEMA 1. Uses: FLNR Series Fuses. Enclosure Dims: H: 14.19", W: 8.69", D: 4.21".

$ 269.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # DG222NGB

Rexel Part # 59569

UPC 782113144214

UNSPSC 39121501

Amps 60

Family / Style DG

IP/NEMA Rating 1

Material Steel

Mounting Surface

Phase 1

Poles 2

Type Safety Switch

Volts AC 240

Place your Will Call order by clicking the cart button next to the appropriate Branch