Eaton DG222URB Safety Switch, 60A, 2P, 240V, Type DG, Non-Fusible, NEMA 3R

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    DG222URB
  • Rexel Part Number:

    91413
  • UPC:

    782113144238

60 AMP, 2-Pole, General Duty Safety Switch, Non-Fusible, 240 VAC, NEMA 3R. Enclosure Dims: H: 14.38", W: 8.69", D: 4.21".

$ 443.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # DG222URB

Rexel Part # 91413

UPC 782113144238

UNSPSC 39122205

Amps 60

Family / Style DG

IP/NEMA Rating 3R

Material Steel

Mounting Surface

Phase 1

Poles 2

Type Safety Switch

Volts AC 240

Place your Will Call order by clicking the cart button next to the appropriate Branch