Eaton DG223UGB Safety Switch, 100A, 2P, 240V, Type DG, Non-Fusible, NEMA 1

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    DG223UGB
  • Rexel Part Number:

    91300
  • UPC:

    782114731147

100 AMP, 2-Pole, General Duty Safety Switch, Non-Fusible, 240 VAC, NEMA 1. Enclosure Dims: H: 18.81", W: 9.13", D: 4.23".

$ 592.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # DG223UGB

Rexel Part # 91300

UPC 782114731147

UNSPSC 39121501

Amps 100

IP/NEMA Rating 1

Material Steel

Mounting Surface

Phase 1

Poles 2

Type General Duty

Volts AC 240

Place your Will Call order by clicking the cart button next to the appropriate Branch