Eaton DG223URB Safety Switch, 100A, 2P, 240V, Type DG, Non-Fusible, NEMA 3R

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    DG223URB
  • Rexel Part Number:

    59775
  • UPC:

    782114731154

100 AMP, 2-Pole, General Duty Safety Switch, Non-Fusible, 240 VAC, NEMA 3R. Enclosure Dims: H: 19.25", W: 9.13", D: 4.23".

$ 614.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # DG223URB

Rexel Part # 59775

UPC 782114731154

UNSPSC 39121501

Amps 100

Family / Style DG

IP/NEMA Rating 3R

Material Steel

Mounting Surface

Phase 1

Poles 2

Type Safety Switch

Volts AC 240

What are the knockout sizes on the Eaton DG222URB and the Eaton DG223URB?

Asked by: ChasFitz
  • 2017-01-20T10:28CST
  • bvseo_cps, prod_bvqa, vn_cps_3.4.0
  • cp_1, bvpage1
  • co_hasquestions, tq_1
  • loc_en_US, sid_59775, PRD, sort_recentAnswersFirst
  • clientName_rexel

Place your Will Call order by clicking the cart button next to the appropriate Branch