Eaton DG224NRK Safety Switch, 200A, 2P, 240V, Type DG, Fusible, NEMA 3R

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    DG224NRK
  • Rexel Part Number:

    91016
  • UPC:

    782113213507

200 AMP, 2-Pole, General Duty Safety Switch, Cartridge Fuse Type, Fusible with Neutral, 240 VAC, NEMA 3R. Uses: FLNR Series Fuses. Enclosure Dims: H: 25.50", W: 16.00", D: 6.14".

$ 1,527.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # DG224NRK

Rexel Part # 91016

UPC 782113213507

UNSPSC 39121501

Amps 200

Family / Style DG

IP/NEMA Rating 3R

Material Steel

Mounting Surface

Phase 1

Poles 2

Type Safety Switch

Volts AC 240

Place your Will Call order by clicking the cart button next to the appropriate Branch