Eaton DG225NGK Safety Switch, 400A, 2P, 240V, GD Fusible, NEMA 1

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    DG225NGK
  • Rexel Part Number:

    91398
  • UPC:

    782113589497

400 AMP, 2-Pole, General Duty Safety Switch, Cartridge Fuse Type, Fusible with Neutral, 240 VAC, NEMA 1. Uses: FLNR Series Fuses. Enclosure Dims: H: 44.75", W: 23.00", D: 7.27".

$ 3,730.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # DG225NGK

Rexel Part # 91398

UPC 782113589497

UNSPSC 39121501

Amps 400

IP/NEMA Rating 1

Material Steel

Mounting Surface

Phase 1

Poles 2

Type General Duty

Volts AC 240

Place your Will Call order by clicking the cart button next to the appropriate Branch