Eaton DH221FGK Safety Switch, 30A, 2P, 240V/250DC, HD Fusible, NEMA 1

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    DH221FGK
  • Rexel Part Number:

    180212
  • UPC:

    782114370322

30 AMP, 2-Pole, Heavy Duty Safety Switch, Fusible, 240 VAC, 250 VDC, NEMA 1. Uses: FLNR Series Fuses. Enclosure Dims: H: 10.81", W: 6.38", D: 3.75".

$ 314.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # DH221FGK

Rexel Part # 180212

UPC 782114370322

UNSPSC 39121501

Amps 30

IP/NEMA Rating 1

Material Steel

Mounting Surface

Phase 1

Poles 2

Type Heavy Duty

Volts AC 240

Volts DC 250

Place your Will Call order by clicking the cart button next to the appropriate Branch