Eaton DH221NRK Safety Switch, 30A, 2P, 240V/250DC, HD Fusible, NEMA 3R

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    DH221NRK
  • Rexel Part Number:

    91342
  • UPC:

    782113205359

30 AMP, 2-Pole, Heavy Duty Safety Switch, Fusible with Neutral, 240 VAC, 250 VDC, NEMA 3R. Uses: FLNR Series Fuses. Enclosure Dims: H: 10.81", W: 6.38", D: 3.75".

$ 630.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # DH221NRK

Rexel Part # 91342

UPC 782113205359

UNSPSC 39121501

Amps 30

IP/NEMA Rating 3R

Material Steel

Mounting Surface

Phase 1

Poles 2

Type Heavy Duty

Volts AC 240

Volts DC 250

Place your Will Call order by clicking the cart button next to the appropriate Branch