Eaton DH224NGK Safety Switch, 200A,2P,240V/250DC,HD Fusible, NEMA 1

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    DH224NGK
  • Rexel Part Number:

    59201
  • UPC:

    782113206646

200 AMP, 2-Pole, Heavy Duty Safety Switch, Fusible with Neutral, 240 VAC, 250 VDC, NEMA 1. Uses: FLNR Series Fuses. Enclosure Dims: H: 25.25", W: 16.00", D: 6.14".

$ 1,711.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # DH224NGK

Rexel Part # 59201

UPC 782113206646

UNSPSC 39122205

Amps 200

IP/NEMA Rating 1

Material Steel

Mounting Surface

Phase 1

Poles 2

Type Heavy Duty

Volts AC 240

Volts DC 250

Place your Will Call order by clicking the cart button next to the appropriate Branch