Eaton DH226NGK Disconnect Switch, HD, Fusible, 2P, 3 Wire, 600A, 240VAC, NEMA 1

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    DH226NGK
  • Rexel Part Number:

    442793
  • UPC:

    782113207377

Disconnect Switch, Heavy Duty, Fusible, 2-Pole, 3 Wire, 600 Amp, 240 Volt AC, NEMA 1

$ 7,555.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # DH226NGK

Rexel Part # 442793

UPC 782113207377

UNSPSC 39122205

Amps 600

Family / Style DH

IP/NEMA Rating 1

Material Steel

Mounting Surface

Phase 1

Poles 2

Type Disconnect Switch

Volts AC 240

Place your Will Call order by clicking the cart button next to the appropriate Branch