Eaton DP111NGB Safety Switch, General Duty, Plug Fuse, 1-Wire, 30A, 120VAC, NEMA 1

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    DP111NGB
  • Rexel Part Number:

    422054
  • UPC:

    782113140827

Safety Switch, General Duty, Plug Fuse, 2-Wire, Type S,T, or W, 30 Amp, 120 Volt AC, NEMA 1

$ 107.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # DP111NGB

Rexel Part # 422054

UPC 782113140827

UNSPSC 39122205

Amps 30

Family / Style DP

IP/NEMA Rating 1

Material Steel

Mounting Surface

Phase 1

Poles 2

Type Safety Switch

Volts AC 120

Place your Will Call order by clicking the cart button next to the appropriate Branch