Eaton DT221UGK Safety Switch, 30A, 2P, 240VAC/250VDC, HD, Non-Fusible, NEMA 1

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    DT221UGK
  • Rexel Part Number:

    91472
  • UPC:

    782113439990

30 AMP, 2-Pole, Heavy Duty Safety Switch, Non-Fusible, 240 VAC, 250 VDC, NEMA 1. Enclosure Dims: H: 24.63", W: 11.94", D: 5.38".

$ 847.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # DT221UGK

Rexel Part # 91472

UPC 782113439990

UNSPSC 39122205

Amps 30

IP/NEMA Rating 1

Material Steel

Mounting Surface

Phase 1

Poles 2

Type Double Throw

Volts AC 240

Volts DC 250

Place your Will Call order by clicking the cart button next to the appropriate Branch