Eaton DT223URK-NPS Safety Switch, 100A, 2P, 240VAC/250VDC, Double Throw, Non-Fusible

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    DT223URK-NPS
  • Rexel Part Number:

    204515
  • UPC:

    782114495834

100 AMP, 2-Pole, General Duty Double Throw Safety Switch, Non-Fusible, 240 VAC, 250 VDC, NEMA 3R, Includes Neutral. Enclosure Dims: H: 24.63", W: 11.94", D: 9.88".

$ 1,338.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # DT223URK-NPS

Rexel Part # 204515

UPC 782114495834

UNSPSC 39121501

Amps 100

IP/NEMA Rating 3R

Material Steel

Mounting Surface

Phase 1

Poles 2

Type Double Throw

Volts AC 240

Volts DC 250

Place your Will Call order by clicking the cart button next to the appropriate Branch