Eaton DT224FGK 200A, 2P, 240VAC/250VDC, HD Safety Switch, NEMA 1

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    DT224FGK
  • Rexel Part Number:

    169785
  • UPC:

    782113614007

200 AMP, 2-Pole, Heavy Duty Safety Switch, Fusible without Neutral, 240 VAC, 250 VDC, NEMA 1. Uses: IDSR Series Fuses. Enclosure Dims: H: 37.38", W: 19.56", D: 11.25".

$ 5,355.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # DT224FGK

Rexel Part # 169785

UPC 782113614007

UNSPSC 39122205

Amps 200

IP/NEMA Rating 1

Material Steel

Mounting Surface

Phase 1

Poles 2

Type Double Throw

Volts AC 240

Volts DC 250

Place your Will Call order by clicking the cart button next to the appropriate Branch