Eaton DT224URK 200A, 2P, 240VAC/250VDC, HD Safety Switch, NEMA 1

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    DT224URK
  • Rexel Part Number:

    219343
  • UPC:

    782113713380

200 AMP, 2-Pole, Double Throw Heavy Duty Safety Switch, Non-Fusible, 240 VAC, 250 VDC, NEMA 3R. Enclosure Dims: H: 37.38", W: 19.56", D: 11.25".

$ 3,059.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # DT224URK

Rexel Part # 219343

UPC 782113713380

UNSPSC 39122205

Amps 200

IP/NEMA Rating 3R

Material Steel

Mounting Surface

Phase 1

Poles 2

Type Double Throw

Volts AC 240

Volts DC 250

Place your Will Call order by clicking the cart button next to the appropriate Branch