Eaton DT225UGK 400A, 2P, 240VAC/250VDC, HD Safety Switch, NEMA 1

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    DT225UGK
  • Rexel Part Number:

    188836
  • UPC:

    782113738253

400 AMP, 2-Pole, Double Throw Heavy Duty Safety Switch, Non-Fusible, 240 VAC, 250 VDC, NEMA 1. Enclosure Dims: H: 53.81", W: 23.13", D: 8.88".

$ 6,745.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # DT225UGK

Rexel Part # 188836

UPC 782113738253

UNSPSC 39121501

Amps 400

IP/NEMA Rating 1

Material Steel

Mounting Surface

Phase 1

Poles 2

Type Double Throw

Volts AC 240

Volts DC 250

Place your Will Call order by clicking the cart button next to the appropriate Branch