Eaton DT225URK 400A, 2P, 240VAC/250VDC, HD Safety Switch, NEMA 3R

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    DT225URK
  • Rexel Part Number:

    301600
  • UPC:

    782113752280

400 AMP, 2-Pole, Double Throw Heavy Duty Safety Switch, Non-Fusible, 240 VAC, 250 VDC, NEMA 3R. Enclosure Dims: H: 53.81", W: 23.13", D: 8.88".

$ 10,360.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # DT225URK

Rexel Part # 301600

UPC 782113752280

UNSPSC 39121501

Amps 400

IP/NEMA Rating 3R

Material Steel

Mounting Surface

Phase 1

Poles 2

Type Double Throw

Volts AC 240

Volts DC 250

Place your Will Call order by clicking the cart button next to the appropriate Branch