Eaton DT323FGK Safety Switch, Double Throw, Heavy Duty, 100A, 240VAC, NEMA 1

  • Mfr/Brand Name:

    Eaton
  • Mfr Number:

    DT323FGK
  • Rexel Part Number:

    112465
  • UPC:

    782113426327

Safety Switch, Double Throw, 3-Pole, 3 Wire, 100 Amp, Heavy Duty, Fusible Without Neutral, 240 Volt AC, 250 Volt DC, NEMA 1

$ 4,162.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand Eaton

Mfr Part # DT323FGK

Rexel Part # 112465

UPC 782113426327

UNSPSC 39122205

Amps 100

Family / Style DT

IP/NEMA Rating 1

Material Steel

Mounting Surface

Phase 3

Poles 3

Type Safety Switch

Volts AC 240

Volts DC 250

Place your Will Call order by clicking the cart button next to the appropriate Branch