GE Industrial TG3221 Disconnect Switch, Fusible, 30A, 240VAC, 2P, 3 Wire, NEMA 1

  • Mfr/Brand Name:

    GE Industrial
  • Mfr Number:

    TG3221
  • Rexel Part Number:

    17624
  • UPC:

    783164008494

Disconnect Switch, Fusible, 30 Amp, 240 Volt AC, 2-Pole, 3 Wire, NEMA 1, General Duty

$ 41.60 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE Industrial

Mfr Part # TG3221

Rexel Part # 17624

UPC 783164008494

UNSPSC 39121501

Amps 30

Family / Style TG

IP/NEMA Rating 1

Material Steel

Mounting Surface

Poles 2

Type Disconnect Switch

Volts AC 240

Place your Will Call order by clicking the cart button next to the appropriate Branch