GE TG3224R Disconnect Switch, Fusible, 200A, 240VAC, 2P, 3 Wire, NEMA 3R

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    TG3224R
  • Rexel Part Number:

    17866
  • UPC:

    78316400854

Disconnect Switch, Fusible, 200 Amp, 240 Volt AC, 2-Pole, 3 Wire, NEMA 3R, General Duty

$ 405.64 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # TG3224R

Rexel Part # 17866

UPC 78316400854

UNSPSC 39121501

Amps 200

Family / Style TG

IP/NEMA Rating 3R

Material Steel

Mounting Surface

Poles 2

Type Disconnect Switch

Volts AC 240

Place your Will Call order by clicking the cart button next to the appropriate Branch