GE TGN3322 Disconnect Switch, Non-Fusible, 60A, 240VAC, NEMA 1, General Duty

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    TGN3322
  • Rexel Part Number:

    17078
  • UPC:

    78316400880

Disconnect Switch, Non-Fusible, 60 Amp, 240 Volt AC, 3-Pole, NEMA 1, General Duty

$ 70.33 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # TGN3322

Rexel Part # 17078

UPC 78316400880

UNSPSC 39121501

Amps 60

Family / Style TG

IP/NEMA Rating 1

Material Steel

Mounting Surface

Poles 3

Type Disconnect Switch

Volts AC 240

Place your Will Call order by clicking the cart button next to the appropriate Branch