GE TH3221 Disconnect Switch, 30A, 240VAC, 250VDC, 2P, Fusible, NEMA 1

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    TH3221
  • Rexel Part Number:

    17007
  • UPC:

    78316400895

Disconnect Switch, 30A, 240 Volt AC, 250 Volt DC, 2-Pole, Fusible, NEMA 1

$ 80.73 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # TH3221

Rexel Part # 17007

UPC 78316400895

UNSPSC 39121501

Amps 30

Family / Style TH

IP/NEMA Rating 1

Material Steel

Mounting Surface

Poles 2

Type Disconnect Switch

Volts AC 240

Volts DC 250

Place your Will Call order by clicking the cart button next to the appropriate Branch