GE TH3221R Disconnect Switch, 30A, 240VAC, 250VDC, 2P, Fusible, NEMA 3R

  • Mfr/Brand Name:

    GE
  • Mfr Number:

    TH3221R
  • Rexel Part Number:

    78027
  • UPC:

    78316400894

Disconnect Switch, 30A, 240 Volt AC, 250 Volt DC, 2-Pole, Fusible, NEMA 3R

$ 305.00 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE

Mfr Part # TH3221R

Rexel Part # 78027

UPC 78316400894

UNSPSC 39121501

Amps 30

Family / Style TH

IP/NEMA Rating 3R

Material Steel

Mounting Surface

Poles 2

Type Disconnect Switch

Volts AC 240

Volts DC 250

Place your Will Call order by clicking the cart button next to the appropriate Branch