GE Industrial TH3361R Disconnect Switch, Fusible, 30A, 600VAC, 3P, NEMA 3R, Heavy Duty

  • Mfr/Brand Name:

    GE Industrial
  • Mfr Number:

    TH3361R
  • Rexel Part Number:

    17737
  • UPC:

    783164009088

Disconnect Switch, Fusible, 30 Amp, 600 Volt AC, 3-Pole, NEMA 3R, Heavy Duty

$ 312.03 / EA
EA = EACH

    This item is available in limited areas.

Qty EA

Multiple 1

Mfr / Brand GE Industrial

Mfr Part # TH3361R

Rexel Part # 17737

UPC 783164009088

UNSPSC 39121501

Amps 30

Family / Style TH

IP/NEMA Rating 3R

Material Steel

Mounting Surface

Poles 3

Type Disconnect Switch

Volts AC 600

Place your Will Call order by clicking the cart button next to the appropriate Branch